Antifatigue Mat, 33 ft L x 24 in W, Black

  • Mfr # 356788

  • Zoro # G411382051


product price: $1,681.99
/ea
Free Shipping & Returns

Key Features

Length
33 ft
Anti-Slip Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356788
Zoro #
G411382051
UPC #
-
Country of Origin
Unknown

Dimensions

Length
33 ft
Width
24 in

Details

Item
Antifatigue Mat
Color
Black
Anti-Slip Surface
Yes

Description

SafeStep Anti-Slip Matting products are ideal for high foot traffic areas where safety and fluid drainage is necessary. This heavy duty matting is available in two types; oil/grease resistant and animal fat resistant, to provide safe walkways in their respective environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.