Antifatigue Mat, 5 ft L x 3 ft W, 1.5 in Thickness, Black

  • Mfr # 387166

  • Zoro # G112428133


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
3 ft
Thickness
1.5 in
Application
Kitchens, assembly lines, entryways, auto body shops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387166
Zoro #
G112428133
UPC #
20020066023229
Country of Origin
United States

Dimensions

Length
5 ft
Width
3 ft
Thickness
1.5 in

Details

Item
Antifatigue Mat
Color
Black
Application
Kitchens, assembly lines, entryways, auto body shops

Description

SafeStep anti-fatigue workstation matting provides workers a safer, more comfortable and more productive workplace. The open-grid matting with increased drainage properties resists oil and grease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.