
Antifatigue Mat, 5 ft L x 3 ft W, 1.5 in Thickness, Red
Mfr # 387167
Zoro # G212428125
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Width
3 ft
Thickness
1.5 in
Application
Kitchens, assembly lines, entryways, auto body shops
Resistance Properties
Grease resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387167
Zoro #
G212428125
UPC #
20020066023212
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Thickness
1.5 in
Details
Item
Antifatigue Mat
Color
Red
Application
Kitchens, assembly lines, entryways, auto body shops
Resistance Properties
Grease resistant
Description
SafeStep anti-fatigue workstation matting provides workers a safer, more comfortable and more productive workplace. The open-grid matting with increased drainage properties is ideal for food processing workstations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.