Roof Walkway Matting
Mfr # 382747
Zoro # G312219326
product price: $1,360.99
/eaKey Features
Color
Black
Thickness
9/16 in
Width
36 in
Resistance Properties
Weather-Resistant
Application
Roofing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382747
Zoro #
G312219326
UPC #
020066213114
Country of Origin
United States
Dimensions
Thickness
9/16 in
Width
36 in
Length
33 ft
Manufacturers Warranty Length
Limited Lifetime
Description
Roof Walkway Matting, Color Black, Width 36 in, Length 33 ft, Antimicrobial Yes, Autoclavable Yes, ADA Compliant No, Antifatigue Material Yes, Anti-Slip Backing Yes, Application Roofing, Backing Material PVC, Border Color Not Applicable, Compression Deflection Less Than 5 Percent at 160 psi, Critical Radiant Flux Class Rating Not Applicable, DOC FF1-70 Rating Yes, Durometer Rating 80 Shore A, Edge Style Straight, FDA Compliance Not Tested, FS209E Class No, ISO Cleanroom Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.