Zoro Homepage

Safetube Straps, PK12

  • Mfr # 1205451

  • Zoro # G316556076


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Type
Electrode Container Carrying Strap
Features
Transport of 14" and 18" Safetubes
Maximum Electrode Length
18 in
Welding Processes
Stick Welding (SMAW)
Compatible with Manufacturer Part Number
1205441
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205451
Zoro #
G316556076
UPC #
674319054513
Country of Origin
China

Dimensions

Maximum Electrode Length
18 in

Details

Type
Electrode Container Carrying Strap
Features
Transport of 14" and 18" Safetubes
Welding Processes
Stick Welding (SMAW)
Compatible with Manufacturer Part Number
1205441
Item
Carrying Strap
Application
Carrying Case Strap
Color
Black

Description

Carrying Strap, Type Electrode Container Carrying Strap, Color Black, Maximum Electrode Length 18 in, Welding Processes Stick Welding (SMAW), Application Carrying Case Strap, Compatible with Grainger Part Number 5JC13, Compatible with Manufacturer Part Number 1205441, Features Transport of 14 In. and 18 In. Safetubes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.