Shop SAFETY
See all product information
Create Account
Apex Bifocal Safety Glasses With 2.5 Clear Lens
- Mfr # Apex 2.5 CL
- Zoro # G203898951
product price:Â
$
41.39
/ea
Key Features
Diopter Strength
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Apex 2.5 CL
- Zoro #
- G203898951
- UPC #
- 787217309002
- Country of Origin
- China
Details
- Item
- Bifocal Safety Glasses
- Diopter Strength
- 2.5
Description
Safety provide high quality sunglasses, goggles, and safety glasses. The products are made with shatterproof polycarbonate lenses, UV 400 filtering, and are aerodynamically designed for wind and dust protection. They are stylish, quality made, and have a great fit.
Features- Meets ANSI Z87.1-2010 Standards for use in Industrial Applications
- Shatterproof Polycarbonate Lenses
- UV400 Filter for Maximum UV Protection
- Scratch Resistant Coating
- Matte Black Frames
- Rubber Nose Pads
- Apex 2.5 Clear Lenses
- Dimension: 5" H x 1.5" W x 6" L
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.