Shop SAFETY FIRST
See all product information
Create Account
16-14 Gauge No.10 Heat Shrink Ring Terminal
- Mfr # SA1718751
- Zoro # G414912750
product price:Â
$
38.15
/ea
Key Features
Minimum Wire Size
16 AWG
Insulation Coverage
Partial Coverage
Contact Material
Copper
Minimum Operating Temperature
-40 Degrees C
Standards
UL & CSA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA1718751
- Zoro #
- G414912750
- UPC #
- 769593410695
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- #10
Details
- Item
- Ring Terminal
- Insulation Coverage
- Partial Coverage
- Contact Material
- Copper
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- UL & CSA Listed
- Insulation Color
- Blue
- Terminal Shape
- Standard Ring Tongue
- Maximum Operating Temperature
- 110 Degrees C
- Insulation Type
- Cross-Linked Polyolefin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.