Zoro Homepage

22-18 Gauge - No. 10 Heat Shrink Ring Terminal

  • Mfr # SA715813

  • Zoro # G815834699


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA715813
Zoro #
G815834699
UPC #
657248492953
Country of Origin
China

Details

Item
Ring Terminal

Description

Features -Adhesive Lined Heat Shrink Ring Terminals -Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC -Heat activated adhesive lining provides impervious seal to salt water oil acids and sunlight as well as providing strain relief -Nylon insulator preferred by experts for Marine GradeTM resistance to sunlight water oil chemicals vibration and cut-through damage -Highest shrink ratio - shrinks to 1/3 original size -Shrinks at 257° F/125° C -Operating temperature range 40° C to 110° C - heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing -Shrinks to form a water tight seal and the ultimate vibration and strain relief -Tinned for corrosion resistance -Pure copper for maximum current flow -Brazed seam for maximum strength -Wire Range - 22-18 -Screw Size - #10 -Pack - 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.