This item is Discontinued.

Safety First 61 to 66 in. North East Harbor 3 Bow Boat Bimini Top Cover with Rear Support Poles & Zippered Boot - Gray SA1581480

61 to 66 in. North East Harbor 3 Bow Boat Bimini Top Cover with Rear Support Poles & Zippered Boot - Gray (Discontinued)

  • Mfr # SA1581480
  • Zoro # G903956883
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA1581480
Zoro #
G903956883
UPC #
780997663395
Country of Origin
China

Description

Features
  • 7.8 oz Marine Grade 600 Denier Heavy Duty Canvas Top
  • 1in. Double-Walled Aluminum Frame Tubes
  • Front Hold Down Straps and Rear Support Arms
  • Matching Boot and All Hardware needed
  • Matching Zippered Boot
Package Includes
  • 1x Bimini Top Kit with Rear Support Poles
  • 1x Storage Boot for Bimini
  • 1x Mounting Hardware
  • 1x Installation Manual
Specifications
  • Color: Gray
  • Style: 3 Bow Bimini Top
  • Canvas Material: Marine Grade 600 Denier Polyester
  • Frame Material: 1 in. Double Walled Aluminum Tubes
  • Dimension: 72 L x 46" H x 61-66" W
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.