
Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Black, 12 in, 5 PK
Mfr # SA1727416
Zoro # G911882792
product price: $41.75
/pk 5, $8.35/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 4 AWG
Temp. Range
-40° to 110°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SA1727416
Zoro #
G911882792
UPC #
769593381995
Country of Origin
China
Dimensions
Length
12 in
Use with Wire Size
8 to 4 AWG
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.