Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Red, 12 in, 5 PK
- Mfr # SA1718484
- Zoro # G811882779
product price:Â
$
49.15
/pk of 5, $9.83/ea
Key Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 4 AWG
Temp. Range
-40 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA1718484
- Zoro #
- G811882779
- UPC #
- 769593410718
- Country of Origin
- China
- Item
- Adhesive Lined Heat Shrink Tube
- Shrink Ratio
- 3:1
- Shrink Tubing I.D. After Shrinking
- 5/32 in
- Material
- Cross-Linked Polyolefin
- Color
- Red
- Temp. Range
- -40 Degrees to 110 Degrees C
- Min. Shrink Temp.
- 125 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 1/2 in
Dimensions
- Length
- 12 in
- Use with Wire Size
- 8 to 4 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.