Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Black, 48 in

  • Mfr # SA3743823

  • Zoro # G011882647


product price:  $70.89
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/16 in
Material
Cross-Linked Polyolefin
Length
48 in
Use with Wire Size
2 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA3743823
Zoro #
G011882647
UPC #
754193333734
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
2 to 4/0 AWG

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/16 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.