Airport Flag, Orange/White, Nylon, 60 in Dowel

  • Mfr # APF60

  • Zoro # G315678137


product price:  $27.19
/ea

Key Features

Color
Orange/White
Material
Nylon
Includes
60 in Dowel
Height
36 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF60
Zoro #
G315678137
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
36 in
Post Length
60 in

Details

Item
Airport Flag
Color
Orange/White
Material
Nylon
Includes
60 in Dowel
Shape
Square
Pattern
Checkered
Includes Post
Yes
Legend
Blank
Product Type
Airport Flag
Post Material
Wood

Description

Airport Flag, Product Type Airport Flag, Color Orange/White, Shape Square, Material Nylon, Legend Blank, Includes Post Yes, Width 36 in, Height 36 in, Pattern Checkered, Includes 60 in Dowel, Post Length 60 in, Post Material Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.