Zoro Homepage

Item, 2Height, 6Width

  • Mfr # RSK -36

  • Zoro # G602696288


product price: $58.25
/ea

Key Features

Outside Diameter
1.05
Material
Mesh Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSK -36
Zoro #
G602696288
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
1.05

Details

Material
Mesh Fabric

Description

Alert motorists of potential road hazards and changing driving conditions with this "Tree Work Ahead" Roll-up Traffic Control Sign. This sign requires for support (sold separately). Optional (sold separately) elevate your sign for greater visibility. Stands have telescoping legs for easy adjustment. Signs are available in 36" or 48" size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.