Zoro Homepage

Vehicle Flag, Orange, Square, Vinyl

  • Mfr # SFKVH18

  • Zoro # G515678098


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Color
Orange
Material
Vinyl
Height
18 in
Width
18 in
Product Type
Vehicle Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFKVH18
Zoro #
G515678098
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in

Details

Item
Vehicle Flag
Color
Orange
Material
Vinyl
Product Type
Vehicle Flag
Application
Truck
Shape
Square
Legend
Blank
Pattern
Solid
Includes Post
No

Description

Vehicle Flag, Product Type Vehicle Flag, Color Orange, Shape Square, Material Vinyl, Legend Blank, Includes Post No, Width 18 in, Height 18 in, Pattern Solid, Application Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.