Windsock Hardware, Black, Metal, 12 in Length
Mfr # WS18HW
Zoro # G6299940
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Includes
(2) O-Rings, (2) Set Collars, Mounting Threaded Pipe, Wire Basket
Diameter
18 in
Finish
Zinc-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS18HW
Zoro #
G6299940
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Diameter
18 in
For Windsock Diameter
18 in
Details
Item
Windsock Hardware
Color
Black
Material
Metal
Includes
(2) O-Rings, (2) Set Collars, Mounting Threaded Pipe, Wire Basket
Finish
Zinc-Coated
Mounting
Threaded onto 3/4 in Pipe
Description
Windsock Hardware, For Windsock Diameter 18 in, Material Metal, Mounting Threaded onto 3/4 in Pipe, Includes (2) O-Rings, (2) Set Collars, Mounting Threaded Pipe, Wire Basket, Color Black, Finish Zinc-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.