Zoro Homepage

Windsock, Orange/White, Nylon, 144 in Length

  • Mfr # OWO3612

  • Zoro # G315677086


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/White
Material
Nylon
Length
144 in
Wind Required To Fully Extend Windsock
6 knot
FAA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWO3612
Zoro #
G315677086
UPC #
-
Country of Origin
United States

Dimensions

Length
144 in
Throat Diameter
36 in

Details

Item
Windsock
Color
Orange/White
Material
Nylon
Wind Required To Fully Extend Windsock
6 knot
FAA Compliant
Yes
Pattern
Striped
Mounting
Zip Ties
Wind Required To Orient Windsock
17 knot
Includes Frame/Mounting Hardware
No

Description

Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 36 in, Length 144 in, Material Nylon, Color Orange/White, Pattern Striped, FAA Compliant Yes, Wind Required To Fully Extend Windsock 6 knot, Wind Required To Orient Windsock 17 knot, Mounting Zip Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.