Zoro Homepage

Windsock, Orange/White, Nylon, 72 in Length

  • Mfr # OWO1872

  • Zoro # G415677085


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Color
Orange/White
Material
Nylon
Length
72 in
Wind Required To Orient Windsock
15 knot
Mounting
Zip Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWO1872
Zoro #
G415677085
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Throat Diameter
18 in

Details

Item
Windsock
Color
Orange/White
Material
Nylon
Wind Required To Orient Windsock
15 knot
Mounting
Zip Ties
Includes Frame/Mounting Hardware
No
Pattern
Striped
Wind Required To Fully Extend Windsock
4 knot
FAA Compliant
No

Description

Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 18 in, Length 72 in, Material Nylon, Color Orange, White, Pattern Striped, FAA Compliant No, Wind Required To Fully Extend Windsock 4 knot, Wind Required To Orient Windsock 15 knot, Mounting Zip Tie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.