Aye Mate Universal Side, PK20
Mfr # B-52+
Zoro # G4556959
product price: $75.69
/pk 20, $3.78/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate
X-Ray Detectable
No
Compatible with Brand
Universal
Compatible with Series
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-52+
Zoro #
G4556959
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/4 in
Height
2 in
Details
Item
Sideshield
Color
Clear
Material
Polycarbonate
X-Ray Detectable
No
Compatible with Brand
Universal
Compatible with Series
Universal Fit
Features
Impact-Resistant, UV Protection
Metal Detectable
No
Compatible with Product Type
Safety Glasses
Standards
ANSI Z87.1-2010, OSHA
Attachment Type
Loop
Description
Sideshield, Attachment Type Loop, Color Clear, Compatible with Product Type Safety Glasses, Compatible with Brand Universal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal Fit, Features Impact-Resistant, UV Protection, Height 2 in, Material Polycarbonate, Metal Detectable No, Standards ANSI Z87.1-2010, OSHA, Width 1 1/4 in, X-Ray Detectable No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.