ProCoat 3/8 in. MIP X 1/2 in. D MIP 72 in. Stainless Steel Gas Connector

  • Mfr # 20YE50V072B
  • Zoro # G4699192
product price: 
$
41.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20YE50V072B
Zoro #
G4699192
UPC #
91712057284
Country of Origin
United States

Description

Eastman's Safety+Plus gas connector combines patented excess flow technology with the advanced corrosion resistance, to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect, the Safety+Plus excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists, the rest of your system will continue to function. Safety+Plus excess flow valve (EFV) automatically resets once the gas line is properly repaired. BrassCraft's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning, plumbing repair and masonry products as well as UV rays and salt. The ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance.


  • • Safety+Plus EFV is omnidirectional and can be installed in any position - vertical or horizontal
  • • Use to install 4-burner + gas ranges, cook-top, dryers and water heaters
  • • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • • Use with natural and LP (propane) gases
  • • Safety+Plus EFV helps protect against gas fires and explosions
  • • Safety+Plus EFV installs like a standard gas fitting, no special tools required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews