
10ft Cantilever Gate Double, Yellow
Mfr # 400589
Zoro # G222655832
product price: $3,521.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length (In.)
142.81 in
For Use With
Safety Rail Systems
Material
Steel
Depth (In.)
42.375 in
Finish
Powdercoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400589
Zoro #
G222655832
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
142.81 in
Depth (In.)
42.375 in
Width
8 in
Details
For Use With
Safety Rail Systems
Material
Steel
Finish
Powdercoated
Color
Yellow
Item
Cantilever Gate
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.