Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11ft Dock Roller Gate, Yellow

  • Mfr # 400791

  • Zoro # G922582438


product price: $2,068.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
11.5 in
Depth (In.)
47.33 in
Finish
Powdercoated
Length (In.)
154.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400791
Zoro #
G922582438
UPC #
-
Country of Origin
United States

Dimensions

Width
11.5 in
Depth (In.)
47.33 in
Length (In.)
154.12 in

Details

Color
Yellow
Item
Dock Roller Gate
Finish
Powdercoated
For Use With
Safety Rail Systems
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.