Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12ft Cantilever Gate Single, Yellow

  • Mfr # 400786

  • Zoro # G722655905


product price: $2,842.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length (In.)
161.75 in
Finish
Powdercoated
Depth (In.)
42.375 in
For Use With
Safety Rail Systems
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400786
Zoro #
G722655905
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
161.75 in
Depth (In.)
42.375 in
Width
8 in

Details

Finish
Powdercoated
For Use With
Safety Rail Systems
Color
Yellow
Material
Steel
Item
Cantilever Gate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.