Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14ft Cantilever Gate Double, Yellow

  • Mfr # 400779

  • Zoro # G022655964


product price: $4,064.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
For Use With
Safety Rail Systems
Color
Yellow
Finish
Powdercoated
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400779
Zoro #
G022655964
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Depth (In.)
42.375 in
Length (In.)
190.81 in

Details

Material
Steel
For Use With
Safety Rail Systems
Item
Cantilever Gate
Color
Yellow
Finish
Powdercoated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.