Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16ft Cantilever Gate Double, Yellow

  • Mfr # 400780

  • Zoro # G022655957


product price: $4,337.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Use With
Safety Rail Systems
Color
Yellow
Width
8 in
Finish
Powdercoated
Length (In.)
214.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400780
Zoro #
G022655957
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length (In.)
214.81 in
Depth (In.)
42.375 in

Details

For Use With
Safety Rail Systems
Color
Yellow
Finish
Powdercoated
Material
Steel
Item
Cantilever Gate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.