
36X100 4-Piece Hatchguard W/ 36in Gate, Galvanized
Mfr # 401023
Zoro # G622655968
product price: $2,622.99
/eaKey Features
Width
44 in
Color
Galvanized
Material
Steel
Finish
Galvanized
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401023
Zoro #
G622655968
UPC #
-
Country of Origin
United States
Dimensions
Width
44 in
Depth
42 in
Length
138.5 in
Details
Item
Galvanized Hatch Guard
Color
Galvanized
Material
Steel
Finish
Galvanized
For Use With
Safety Rail Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.