
36X100 4-Piece Hatchguard W/ 36in Gate, Yellow
Mfr # 401022
Zoro # G122655963
product price: $2,472.99
/eaKey Features
Depth
42 in
Length
138.5 in
Finish
Powdercoated
For Use With
Safety Rail Systems
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401022
Zoro #
G122655963
UPC #
-
Country of Origin
United States
Dimensions
Depth
42 in
Length
138.5 in
Width
44 in
Details
Item
Yellow Hatch Guard
Finish
Powdercoated
For Use With
Safety Rail Systems
Material
Steel
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.