Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X42 4-Piece Hatchguard W/ 36in Gate, Galvanized

  • Mfr # 401019

  • Zoro # G822655881


product price: $2,055.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Galvanized
Color
Galvanized
Depth
42 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401019
Zoro #
G822655881
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Width
44 in
Length
76.5 in

Details

Material
Steel
Finish
Galvanized
Color
Galvanized
Item
Galvanized Hatch Guard
For Use With
Safety Rail Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.