Zoro Homepage

36X58 4-Piece Hatchguard W/ 36in Gate, Yellow

  • Mfr # 401020

  • Zoro # G022655919


product price: $2,009.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
42 in
Length
94.5 in
Width
44 in
Color
Yellow
For Use With
Safety Rail Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401020
Zoro #
G022655919
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Length
94.5 in
Width
44 in

Details

Color
Yellow
Item
Yellow Hatch Guard
For Use With
Safety Rail Systems
Finish
Powdercoated
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.