Zoro Homepage

42X42 4-Piece Hatchguard W/ 42in Gate, Yellow

  • Mfr # 401038

  • Zoro # G222655948


product price: $1,960.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
76.5 in
For Use With
Safety Rail Systems
Color
Yellow
Material
Steel
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401038
Zoro #
G222655948
UPC #
-
Country of Origin
United States

Dimensions

Length
76.5 in
Width
50 in
Depth
42 in

Details

For Use With
Safety Rail Systems
Color
Yellow
Material
Steel
Item
Yellow Hatch Guard
Finish
Powdercoated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.