
48X48 4-Piece Hatchguard W/ 48in Gate, Galvanized
Mfr # 401207
Zoro # G622655838
product price: $2,331.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth
42 in
Finish
Galvanized
Material
Steel
Width
55 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401207
Zoro #
G622655838
UPC #
-
Country of Origin
United States
Dimensions
Depth
42 in
Width
55 in
Length
81.5 in
Details
Finish
Galvanized
Material
Steel
Item
Galvanized Hatch Guard
For Use With
Safety Rail Systems
Color
Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.