
5' Dock Roller Gate, Yellow
Mfr # 400525
Zoro # G822655973
product price: $1,879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length (In.)
82.12 in
Width
11.5 in
Depth (In.)
47.33 in
Material
Steel
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400525
Zoro #
G822655973
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
82.12 in
Width
11.5 in
Depth (In.)
47.33 in
Details
Material
Steel
Item
Dock Roller Gate
For Use With
Safety Rail Systems
Color
Yellow
Finish
Powdercoated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.