Zoro Homepage

6ft Dock Roller Gate, Yellow

  • Mfr # 400788

  • Zoro # G422655946


product price: $1,946.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Depth (In.)
47.33 in
Width
11.5 in
For Use With
Safety Rail Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400788
Zoro #
G422655946
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
47.33 in
Width
11.5 in
Length (In.)
94.12 in

Details

Item
Dock Roller Gate
Material
Steel
Color
Yellow
For Use With
Safety Rail Systems
Finish
Powdercoated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.