Zoro Homepage

7ft Dock Roller Gate, Yellow

  • Mfr # 400789

  • Zoro # G022655971


product price: $2,012.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Length (In.)
106.12 in
Width
11.5 in
For Use With
Safety Rail Systems
Depth (In.)
47.33 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400789
Zoro #
G022655971
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
106.12 in
Width
11.5 in
Depth (In.)
47.33 in

Details

For Use With
Safety Rail Systems
Item
Dock Roller Gate
Material
Steel
Color
Yellow
Finish
Powdercoated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.