
8ft Cantilever Gate Single, Yellow
Mfr # 400784
Zoro # G122655918
product price: $2,366.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Length (In.)
113.75 in
Material
Steel
Width
8 in
Depth (In.)
42.375 in
Finish
Powdercoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400784
Zoro #
G122655918
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
113.75 in
Width
8 in
Depth (In.)
42.375 in
Details
Material
Steel
Item
Cantilever Gate
Finish
Powdercoated
For Use With
Safety Rail Systems
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.