
8ft Dock Roller Gate, Yellow
Mfr # 400790
Zoro # G222655924
product price: $2,081.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Width
11.5 in
Length (In.)
118.12 in
For Use With
Safety Rail Systems
Depth (In.)
47.33 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400790
Zoro #
G222655924
UPC #
-
Country of Origin
United States
Dimensions
Width
11.5 in
Length (In.)
118.12 in
Depth (In.)
47.33 in
Details
Item
Dock Roller Gate
For Use With
Safety Rail Systems
Color
Yellow
Finish
Powdercoated
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.