
Accu-Fit Express Kit 12ft Straight- Galvanized
Mfr # 400773
Zoro # G922655903
product price: $521.99
/ea
Free Shipping & Returns
Key Features
For Use With
Safety Rail Systems
Finish
Galvanized
Width
5 in
Depth
42 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400773
Zoro #
G922655903
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Depth
42 in
Length
146 in
Details
For Use With
Safety Rail Systems
Finish
Galvanized
Item
Straight Kit
Color
Galvanized
Shape
Straight
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.