Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accu-Fit Express Kit 12ft Straight, Yellow Powder Coated & Galvanized

  • Mfr # 400774

  • Zoro # G822655829


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
For Use With
Safety Rail Systems
Depth
42 in
Finish
Galvanized and Powdercoated
Length
146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400774
Zoro #
G822655829
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Depth
42 in
Length
146 in

Details

Item
Straight Kit
For Use With
Safety Rail Systems
Finish
Galvanized and Powdercoated
Shape
Straight
Color
Yellow/Galvanized
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.