Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accu-Fit Express Kit 6ft Extension 90 Deg, Galvanized

  • Mfr # 400889

  • Zoro # G522655945


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Use With
Safety Rail Systems
Finish
Galvanized
Width
5 in
Depth
42 in
Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400889
Zoro #
G522655945
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Depth
42 in
Length
75 in

Details

For Use With
Safety Rail Systems
Finish
Galvanized
Item
Extension Kit
Material
Steel
Color
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.