
Accu-Fit Express Kit 6ft Extension 90 Deg, Yellow Powder Coated & Galvanized
Mfr # 400858
Zoro # G322655947
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized and Powdercoated
Length
75 in
Color
Yellow/Galvanized
For Use With
Safety Rail Systems
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400858
Zoro #
G322655947
UPC #
-
Country of Origin
United States
Dimensions
Length
75 in
Depth
42 in
Width
5 in
Details
Item
Extension Kit
Finish
Galvanized and Powdercoated
Color
Yellow/Galvanized
For Use With
Safety Rail Systems
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.