Zoro Homepage

Accu-Fit Express Kit 6ft Extension, Yellow Powder Coated & Galvanized

  • Mfr # 400885

  • Zoro # G722655875


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Depth
42 in
Length
73 in
Width
5 in
For Use With
Safety Rail Systems
Color
Yellow/Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400885
Zoro #
G722655875
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Length
73 in
Width
5 in

Details

For Use With
Safety Rail Systems
Color
Yellow/Galvanized
Item
Extension Kit
Material
Steel
Finish
Galvanized and Powdercoated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.