Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accu-Fit Express Kit 6ft Straight, Yellow Powder Coated & Galvanized

  • Mfr # 400772

  • Zoro # G622655906


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Shape
Straight
Depth
42 in
Color
Yellow/Galvanized
For Use With
Safety Rail Systems
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400772
Zoro #
G622655906
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Width
5 in
Length
75 in

Details

Shape
Straight
Color
Yellow/Galvanized
Item
Straight Kit
For Use With
Safety Rail Systems
Finish
Galvanized and Powdercoated
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.