Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accu-Fit Express Kit 6X6ft Corner, Galvanized

  • Mfr # 400769

  • Zoro # G922655866


product price: $520.99
/ea
Free Shipping & Returns

Key Features

For Use With
Safety Rail Systems
Finish
Galvanized
Shape
Corner
Depth
42 in
Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400769
Zoro #
G922655866
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Length
75 in
Width
75 in

Details

For Use With
Safety Rail Systems
Item
Corner Kit
Finish
Galvanized
Shape
Corner
Material
Steel
Color
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.