
Accu-Fit Express Kit 6X6ft Corner- Yellow Powder Coated & Galvanized
Mfr # 400770
Zoro # G522655891
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Depth
42 in
Length
75 in
Color
Yellow/Galvanized
Shape
Corner
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400770
Zoro #
G522655891
UPC #
-
Country of Origin
United States
Dimensions
Depth
42 in
Length
75 in
Width
75 in
Details
Item
Corner Kit
Color
Yellow/Galvanized
Shape
Corner
For Use With
Safety Rail Systems
Finish
Galvanized and Powdercoated
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.