Zoro Homepage

Adjustable Self-Closing Gate 16-22in, Galvanized

  • Mfr # 401674

  • Zoro # G022582437


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Galvanized
Finish
Galvanized
Material
Steel
Length (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401674
Zoro #
G022582437
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length (In.)
22 in

Details

Item
Adjustable Self-Closing Gate
Color
Galvanized
Finish
Galvanized
Material
Steel
For Use With
Safety Rail Systems

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.