
Adjustable Self-Closing Gate 16-22in, Stainless
Mfr # 401694
Zoro # G122655949
product price: $743.99
/ea
Free Shipping & Returns
Key Features
For Use With
Safety Rail Systems
Length (In.)
22 in
Finish
Stainless Steel
Width
4 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401694
Zoro #
G122655949
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
22 in
Width
4 in
Details
For Use With
Safety Rail Systems
Finish
Stainless Steel
Item
Adjustable Self-Closing Gate
Color
Stainless Steel
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.