
Adjustable Self-Closing Gate 16-22in, Yellow
Mfr # 401654
Zoro # G722655899
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
4 in
Length (In.)
22 in
For Use With
Safety Rail Systems
Finish
Powdercoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401654
Zoro #
G722655899
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length (In.)
22 in
Details
Material
Steel
Item
Adjustable Self-Closing Gate
For Use With
Safety Rail Systems
Finish
Powdercoated
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.