Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Self-Closing Gate 19-25in, Stainless

  • Mfr # 401695

  • Zoro # G222655900


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
22 in
For Use With
Safety Rail Systems
Color
Stainless Steel
Material
Steel
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401695
Zoro #
G222655900
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
22 in
Width
4 in

Details

For Use With
Safety Rail Systems
Color
Stainless Steel
Material
Steel
Finish
Stainless Steel
Item
Adjustable Self-Closing Gate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.