
Adjustable Self-Closing Gate 26-32in, Stainless
Mfr # 401696
Zoro # G822655959
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
For Use With
Safety Rail Systems
Length (In.)
22 in
Width
4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401696
Zoro #
G822655959
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
22 in
Width
4 in
Details
Color
Stainless Steel
For Use With
Safety Rail Systems
Material
Steel
Finish
Stainless Steel
Item
Adjustable Self-Closing Gate
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.