Zoro Homepage

Adjustable Self-Closing Gate 26-32in, Yellow

  • Mfr # 401656

  • Zoro # G522655884


product price: $314.99
/ea
Free Shipping & Returns

Key Features

For Use With
Safety Rail Systems
Material
Steel
Finish
Powdercoated
Width
4 in
Length (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401656
Zoro #
G522655884
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length (In.)
22 in

Details

For Use With
Safety Rail Systems
Material
Steel
Finish
Powdercoated
Item
Adjustable Self-Closing Gate
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.